GATES 7762-91003 DL PU T10 1000 16


Synchro-Power Polyurethane Belt

References
gates:DL PU T10 1000 16
rubix:269A9740
manufacturer :7762-91003
ean:5414465915123
brand logo
brand logo
Technical specifications
Profiledl-t10
Primitive length1000 mm
Belt width16 mm
See all Specifications

Product details : GATES 7762-91003 DL PU T10 1000 16


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
Profiledl-t10
Primitive length1000 mm
Belt width16 mm
Pitch10 mm
Materialpu
Number of teeth100
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
  • Usually arrives within 14 working days