Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 270 1077ZA
OPTIBELT PU TIMING BELT T5 270 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 270
rubix:
104A8524
manufacturer :
T5 270 1077ZA
ean:
4014486016291
Technical specifications
Profile
T5
Primitive length
270
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 270 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
270
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
54
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.60
excl. VAT
/
Each
£
10.32
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 220 12 *IC*
GATES PU TIMING BELT PU T5 330 25
OPTIBELT 25 AT10 / 1000 AP 1837910
OPTIBELT PU TIMING BELT T5 940 1677ZA
OPTIBELT 32 AT10 / 1720 AP 1814861
OPTIBELT 12 DT5 / 500 1891391
OPTIBELT PU TIMING BELT T5 295 2577ZA
OPTIBELT T5 550 2577ZA PU TIMING BELT 25T5/550
GATES 7762-20605 PU T5 600 25
OPTIBELT 10 AT10 / 840 1902926
OPTIBELT 20 DT10 / 600 1976402
OPTIBELT PU TIMING BELT T5 545 1277ZA
OPTIBELT 10 AT10 / 1600 1936303
GATES DBL PU TIMING BELT DL PU T5 815 8 *IC*
GATES PU TIMING BELT PU AT10 780 20