Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 545 1277ZA
OPTIBELT PU TIMING BELT T5 545 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 545
rubix:
104A9758
manufacturer :
T5 545 1277ZA
ean:
4014486018783
Technical specifications
Profile
T5
Primitive length
545
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 545 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
545
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
109
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.47
excl. VAT
/
Each
£
14.96
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU AT10 1860 32 TIMING BELT 32AT10/1860
GATES 7762-20763 PU T5 430 6
OPTIBELT 16 T5 / 305 AP 1932653
GATES PU TIMING BELT PU T5 620 6
OPTIBELT 20 T10 / 1600 1992881
OPTIBELT T5 410 1277ZA PU TIMING BELT 12T5/410
GATES 7762-29322 PU T5 320 8
OPTIBELT PU TIMING BELT T10 1240 5077ZA
OPTIBELT 25 T10 / 900 AP 1880985
GATES PU TIMING BELT PU T2.5 265 50
OPTIBELT 8 T5 / 700 AP 1980566
OPTIBELT 32 AT10 / 1200 1922531
GATES 7762-80450 DL PU T5 450 6
OPTIBELT TIMING BELT AT5 860 2577ZA
GATES PU TIMING BELT PU AT10 890 25