Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 275 1277ZA PU TIMING BELT 12T5/275
OPTIBELT T5 275 1277ZA PU TIMING BELT 12T5/275
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 275
rubix:
104A9043
manufacturer :
T5 275 1277ZA
ean:
4014486016383
Technical specifications
Profile
T5
Primitive length
275
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 275 1277ZA PU TIMING BELT 12T5/275
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
275
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
55
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.81
excl. VAT
/
Each
£
11.77
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-50718 PU AT5 710 8
OPTIBELT 12 T10 / 1450 AP 1983123
OPTIBELT 16 DT10 / 1700 AP 1992747
GATES PU TIMING BELT 20T2.5/177.5
OPTIBELT 16 AT10 / 1860 AP 1986342
GATES PU TIMING BELT PU T10 260 75
OPTIBELT PU TIMING BELT T5 480 1677ZA
GATES PU TIMING BELT PU T10 1010 12 *IC*
OPTIBELT 8 T5 / 425 AP 1822263
OPTIBELT T10 400 2577ZA PU TIMING BELT 25T10/400
GATES PU TIMING BELT PU T2.5 950 20
OPTIBELT 10 T25 / 620 1911889
OPTIBELT T5 200 2077ZA PU TIMING BELT 20T5/200
OPTIBELT PU TIMING BELT T2,5 420 477ZA
GATES PU TIMING BELT PU AT10 840 20