Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 480 1677ZA
OPTIBELT PU TIMING BELT T5 480 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 480
rubix:
103A7597
manufacturer :
T5 480 1677ZA
ean:
4014486018479
Technical specifications
Profile
T5
Primitive length
480
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 480 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
T5
Primitive length
480
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
96
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.69
excl. VAT
/
Each
£
16.43
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU T5 990 32 PU TIMING BELT 32T5/990
OPTIBELT 20 DT10 / 1100 1777336
OPTIBELT PU TIMING BELT T5 390 2077ZA
OPTIBELT 16 AT10 / 1280 1973436
OPTIBELT T2,5 317,5 877ZA PU TIMING BELT 8T2.5/317.5
OPTIBELT 20 T5 / 600 1915764
OPTIBELT PU TIMING BELT 6T2.5/180
OPTIBELT 25 AT10 / 1940 AP 1653655
GATES PU TIMING BELT PU T5 270 25
OPTIBELT T10 1780 1077ZA PU TIMING BELT 10T10/1780
OPTIBELT 12 T5 / 215 AP 1892863
OPTIBELT 25 T10 / 750 AP 1833287
OPTIBELT 25 T10 / 1600 1875944
OPTIBELT 12 AT10 / 1400 AP 1660621
OPTIBELT 32 T10 / 850 AP 1997089