Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 275 2577ZA PU TIMING BELT 25T5/275
OPTIBELT T5 275 2577ZA PU TIMING BELT 25T5/275
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 275
rubix:
104A0597
manufacturer :
T5 275 2577ZA
ean:
4014486016413
Technical specifications
Profile
t5
Primitive length
275
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 275 2577ZA PU TIMING BELT 25T5/275
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
275
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
55
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.80
excl. VAT
/
Each
£
20.16
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 T10 / 1600 AP 1892679
OPTIBELT 8 T25 / 250 1037495
OPTIBELT PU TIMING BELT DT5 750 877ZA
GATES 7762-20713 PU T5 600 12
OPTIBELT PU TIMING BELT T10 530 1677ZA
OPTIBELT 12 AT10 / 1080 AP 1637176
GATES DBL PU TIMING BELT DL PU T5 480 50
GATES PU TIMING BELT PU T10-450-10
GATES PU TIMING BELT PU T5 660 25
OPTIBELT 16 DT5 / 550 AP 1607576
OPTIBELT 12 AT10 / 980 1939868
OPTIBELT 25 T10 / 1100 AP 1766199
OPTIBELT PU TIMING BELT T5 390 2077ZA
OPTIBELT AT5 720 2077ZA PU TIMING BELT 20AT5/720
GATES PU TIMING BELT PU T2.5 285 10 *IC*