GATES PU TIMING BELT PU T2.5 285 10 *IC*


Synchro-Power T2.5 Belt

References
gates:PU T2.5 285 10
rubix:102A6817
manufacturer :7762-10284
ean:5414465217012
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length285 mm
Belt width10 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T2.5 285 10 *IC*


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
ProfileT2,5
Primitive length285 mm
Belt width10 mm
Pitch2.5 mm
Number of teeth114
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
  • Usually arrives within 14 working days