Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/295
OPTIBELT PU TIMING BELT 6T5/295
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 295
rubix:
103A7595
manufacturer :
T5 295 677ZA
ean:
4014486016512
Technical specifications
Profile
T5
Primitive length
295
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/295
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
295
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
59
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.73
excl. VAT
/
Each
£
6.88
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1460 16
GATES PU TIMING BELT PU T10 700 12 *IC*
OPTIBELT T5 185 2077ZA PU TIMING BELT 20T5/185
OPTIBELT 10 T10 / 600 AP 1595950
OPTIBELT 10 T10 / 1700 1623678
GATES DBL PU TIMING BELT DL PU T5 620 6
OPTIBELT 16 T5 / 365 AP 1872023
OPTIBELT DT5 550 1077ZA DOUBLE SIDED SYNCHRONOUS BELT 10T5/550DL
OPTIBELT T10 400 2077ZA PU TIMING BELT 20T10/400
OPTIBELT 50 T10 / 610 AP 1945159
OPTIBELT 25 DT5 / 300 1974390
GATES PU TIMING BELT PU AT10 890 50
GATES 7762-80653 DL PU T5 650 10
OPTIBELT DT10 660 2577ZA PU TIMING BELT 25DT10/660
GATES PU TIMING BELT PU T5 390 25