Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 295 1077ZA
OPTIBELT PU TIMING BELT T5 295 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 295
rubix:
103A7594
manufacturer :
T5 295 1077ZA
ean:
4014486016536
Technical specifications
Profile
T5
Primitive length
295
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 295 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
295
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
59
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.84
excl. VAT
/
Each
£
10.61
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 660 8
GATES PU TIMING BELT PU T5 840 25
OPTIBELT 10 T10 / 1050 AP 1915302
OPTIBELT 12 T5 / 440 1835105
OPTIBELT 20 T5 / 450 AP 1955707
OPTIBELT 12 T5 / 900 AP 1919202
GATES PU TIMING BELT 50T2.5/317.5
OPTIBELT 32 DT5 / 620 AP 1908581
OPTIBELT 16 T5 / 220 AP 1967654
GATES PU TIMING BELT PU AT10 560 25
OPTIBELT 10 DT5 / 900 AP 1820346
GATES DBL PU TIMING BELT DL PU T5 815 8 *IC*
OPTIBELT 6 T25 / 250 1037492
OPTIBELT PU TIMING BELT T2,5 780 677ZA
OPTIBELT 12 AT10 / 1400 AP 1660621