Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 440 1835105
OPTIBELT 12 T5 / 440 1835105
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 440
rubix:
265A9614
manufacturer :
T5 440 1277ZA
ean:
4014486017984
Technical specifications
Profile
T5
Primitive length
440
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 440 1835105
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
440
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
88
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.23
excl. VAT
/
Each
£
9.88
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 900 12 *IC*
OPTIBELT 10 AT10 / 730 1540943
OPTIBELT 10 T5 / 590 AP 1987648
OPTIBELT 20 T5 / 340 AP 1814556
GATES 7762-20376 PU T5 375 20
OPTIBELT 16 T5 / 300 1582760
GATES 7762-29448 PU T5 440 32
GATES PU TIMING BELT PU T2.5 600 6
OPTIBELT 50 AT10 / 600 AP 1750989
OPTIBELT 20 DT5 / 590 AP 1844521
OPTIBELT AT5 750 1677ZA PU TIMING BELT 16AT5/750
GATES 7762-61105 PU AT10 1100 50
GATES PU TIMING BELT PU T2.5 230 6
OPTIBELT PU TIMING BELT T5 690 2577ZA
OPTIBELT T5 660 2077ZA PU TIMING BELT 20T5/660