Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 305 1077ZA
OPTIBELT PU TIMING BELT T5 305 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 305
rubix:
104A0602
manufacturer :
T5 305 1077ZA
ean:
4014486016697
Technical specifications
Profile
T5
Primitive length
305
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 305 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
20
g
Profile
T5
Primitive length
305
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
61
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.88
excl. VAT
/
Each
£
10.66
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T10 1610 50 *IC*
GATES PU TIMING BELT PU T5 280 8
OPTIBELT 16 AT10 / 1280 AP 1872038
OPTIBELT 12 T5 / 550 AP 1991395
OPTIBELT 20 T10 / 660 AP 1790525
GATES PU TIMING BELT PU T2.5 285 50
OPTIBELT 8 T5 / 850 AP 1796596
OPTIBELT 32 T10 / 690 AP 1988407
OPTIBELT 20 DT5 / 400 AP 1876759
GATES PU TIMING BELT PU T10 750 25
GATES PU TIMING BELT PU T5 650 6
GATES PU T2.5 500 16 PU TIMING BELT 16T2.5/500
OPTIBELT AT5 280 2577ZA PU TIMING BELT 25AT5/280
GATES PU TIMING BELT PU T5 1075 4
GATES PU TIMING BELT PU T10 880 20