Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 305 2077ZA PU TIMING BELT 20T5/305
OPTIBELT T5 305 2077ZA PU TIMING BELT 20T5/305
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 305
rubix:
104A7869
manufacturer :
T5 305 2077ZA
ean:
4014486016727
Technical specifications
Profile
T5
Primitive length
305
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 305 2077ZA PU TIMING BELT 20T5/305
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
305
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
61
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.86
excl. VAT
/
Each
£
17.83
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 660 50
OPTIBELT 20 DT5 / 1100 AP 1953881
OPTIBELT T5 305 1277ZA PU TIMING BELT 12T5/305
OPTIBELT 25AT10/1940 AT10 1940 2577ZA
OPTIBELT 12 T5 / 610 AP 1806131
GATES DBL PU TIMING BELT DL PU T5 815 10 *IC*
OPTIBELT 25 DT5 / 860 AP 1906428
OPTIBELT 16 AT10 / 1050 AP 1826474
GATES DOUBLE PU TIMING BELT DL PU T5 750 10
OPTIBELT 10 DT5 / 650 1966764
GATES PU TIMING BELT PU T5 1315 8
OPTIBELT PU TIMING BELT T5 400 1677ZA
GATES 7762-80514 DL PU T5 500 75
GATES PU TIMING BELT 4T2.5/177.5
OPTIBELT PU TIMING BELT 6AT5/375