Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 305 1277ZA PU TIMING BELT 12T5/305
OPTIBELT T5 305 1277ZA PU TIMING BELT 12T5/305
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 305
rubix:
104A8532
manufacturer :
T5 305 1277ZA
ean:
4014486016703
Technical specifications
Profile
T5
Primitive length
305
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 305 1277ZA PU TIMING BELT 12T5/305
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
305
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
61
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.09
excl. VAT
/
Each
£
12.11
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU T2.5 330 16 PU TIMING BELT 16T2.5/330
OPTIBELT 8 T25 / 600 AP 1906897
OPTIBELT PU TIMING BELT 8T5/355
OPTIBELT T10 1390 1077ZA PU TIMING BELT 10T10/1390
GATES PU TIMING BELT PU T2.5 600 16
OPTIBELT 50 T10 / 400 AP 1985065
GATES PU TIMING BELT PU AT10 610 75
GATES PU TIMING BELT PU T5 225 10
OPTIBELT 8 T5 / 475 AP 1808462
OPTIBELT T5 420 2077ZA PU TIMING BELT 20T5/420
OPTIBELT TIMING BELT AT10 1420 3277ZA
GATES PU TIMING BELT PU AT10 980 10 *IC*
OPTIBELT 16 DT5 / 500 AP 1916958
GATES PU AT10 1250 10 TIMING BELT
OPTIBELT 10 T5 / 375 1846240