Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 305 2577ZA PU TIMING BELT 25T5/305
OPTIBELT T5 305 2577ZA PU TIMING BELT 25T5/305
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 305
rubix:
104A8534
manufacturer :
T5 305 2577ZA
ean:
4014486016734
Technical specifications
Profile
T5
Primitive length
305
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 305 2577ZA PU TIMING BELT 25T5/305
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
305
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
61
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.42
excl. VAT
/
Each
£
20.90
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T10 1880 2077ZA
GATES PU TIMING BELT PU AT5 780 75
GATES PU TIMING BELT PU AT5 1050 10
GATES PU TIMING BELT PU T5 510 10
OPTIBELT 6 T5 / 700 AP 1664721
OPTIBELT 12 T10 / 680 AP 1920334
GATES PU TIMING BELT PU T2.5 285 12
OPTIBELT 12 AT10 / 1400 1867165
OPTIBELT PU TIMING BELT T5 510 677ZA
GATES PU TIMING BELT PU AT5 280 10 *IC*
GATES 7762-20768 PU T5 430 25
OPTIBELT PU TIMING BELT T2,5 540 477ZA
OPTIBELT 32 DT10 / 900 AP 1982968
GATES DBL PU TIMING BELT DL PU T10 1880 25 *IC*
OPTIBELT DT5 750 1677ZA PU TIMING BELT 16DT5/750