Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 510 677ZA
OPTIBELT PU TIMING BELT T5 510 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 510
rubix:
106A5596
manufacturer :
T5 510 677ZA
ean:
4014486018592
Technical specifications
Profile
T5
Primitive length
510
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 510 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
510
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
102
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.80
excl. VAT
/
Each
£
8.16
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 T10 / 680 1836719
OPTIBELT PU TIMING BELT 12AT5/1050
OPTIBELT 32 AT10 / 960 AP 1854176
OPTIBELT 16 AT10 / 1100 AP 1996096
GATES PU TIMING BELT 8T2.5/245:GATES
OPTIBELT 25 T5 / 340 AP 1993681
OPTIBELT 32 DT5 / 410 AP 1931655
OPTIBELT AT5 975 1677ZA PU TIMING BELT 16AT5/975
OPTIBELT 12 AT5 / 300 1872309
GATES PU TIMING BELT PU AT10 1400 50
OPTIBELT 8 T5 / 860 AP 1803302
GATES PU T10 1610 75 PU TIMING BELT 75T10/1610
OPTIBELT 6 T5 / 1100 AP 1893699
OPTIBELT 20 DT10 / 750 1857413
OPTIBELT 6 DT5 / 550 AP 1922537