Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 320 1820153
OPTIBELT 8 T5 / 320 1820153
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 320
rubix:
265A9965
manufacturer :
T5 320 877ZA
ean:
4014486016765
Technical specifications
Profile
T5
Primitive length
320
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 320 1820153
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
320
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
64
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.93
excl. VAT
/
Each
£
7.12
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1880 75
OPTIBELT T5 185 1077ZA PU TIMING BELT 10T5/185
OPTIBELT 10 T10 / 1250 AP 1614010
GATES PU TIMING BELT PU AT10 1210 25
OPTIBELT 16 DT10 / 1000 AP 1726557
GATES PU TIMING BELT PU T2.5 230 25
OPTIBELT T5 355 1077ZA PU TIMING BELT 10T5/355
OPTIBELT 16 DT5 / 700 AP 1822193
OPTIBELT 8 T25 / 200 AP 1800835
GATES 7762-21010 PU T5 1000 75
GATES PU TIMING BELT PU T10 610 10 *IC*
GATES PU TIMING BELT PU T5 390 8
OPTIBELT 25 T5 / 545 AP 1872163
OPTIBELT T10 1400 1277ZA PU TIMING BELT 12T10/1400
GATES PU TIMING BELT PU T10 410 12 *IC*