Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 355 1077ZA PU TIMING BELT 10T5/355
OPTIBELT T5 355 1077ZA PU TIMING BELT 10T5/355
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 355
rubix:
104A0593
manufacturer :
T5 355 1077ZA
ean:
4014486017175
Technical specifications
Profile
T5
Primitive length
355
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 355 1077ZA PU TIMING BELT 10T5/355
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
355
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
71
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.11
excl. VAT
/
Each
£
10.93
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 AT10 / 890 AP 1948071
GATES PU TIMING BELT PU T10 630 20
OPTIBELT 12 DT5 / 600 1546081
OPTIBELT 25 T5 / 1000 AP 1814132
OPTIBELT PU TIMING BELT T5 525 677ZA
GATES 7762-10258 PU T2.5 210 25
OPTIBELT 16 AT10 / 890 AP 1824659
OPTIBELT T5 200 2077ZA PU TIMING BELT 20T5/200
OPTIBELT PU TIMING BELT 8T5/295
GATES PU TIMING BELT PU T2.5 230 20
GATES 7762-50829 PU AT5 825 12
OPTIBELT 25 T5 / 1140 1891106
GATES 7762-61365 PU AT10 1360 50
OPTIBELT 16 T5 / 400 AP 1870206
GATES PU TIMING BELT PU AT10 660 20