Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 320 1563201
OPTIBELT 25 T5 / 320 1563201
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 320
rubix:
266A0163
manufacturer :
T5 320 2577ZA
ean:
4014486016819
Technical specifications
Profile
T5
Primitive length
320
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 320 1563201
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
320
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
64
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.61
excl. VAT
/
Each
£
16.33
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 545 16
OPTIBELT 16 T10 / 950 AP 1840289
OPTIBELT 20 T5 / 400 AP 1862125
OPTIBELT PU TIMING BELT T10 660 5077ZA
GATES DBL PU TIMING BELT DL PU T10 840 12 *IC*
OPTIBELT 6 AT5 / 1500 AP 1869605
OPTIBELT 8 AT5 / 255 AP 1957353
OPTIBELT 12 T10 / 810 AP 1834504
GATES 7762-80456 DL PU T5 450 25
OPTIBELT 50 DT10 / 1500 1928554
GATES PU TIMING BELT T5-320-32
OPTIBELT 6 AT5 / 390 AP 1940579
OPTIBELT 12 T5 / 590 1881910
OPTIBELT 8 T5 / 1350 1528952
OPTIBELT 50 DT10 / 600 1566120