Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 1350 1528952
OPTIBELT 8 T5 / 1350 1528952
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 1350
rubix:
266A0193
manufacturer :
T5 1350 877ZA
ean:
4014486021561
Technical specifications
Profile
T5
Primitive length
1350
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 1350 1528952
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1350
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
270
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.61
excl. VAT
/
Each
£
16.33
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 DT10 / 1600 AP 1806264
OPTIBELT 50 T10 / 690 AP 1988988
GATES 7762-20469 PU T5 460 50
OPTIBELT 8 T25 / 210 1984104
GATES PU TIMING BELT PU AT5 300 6
OPTIBELT 10 T5 / 525 AP 1870223
GATES PU TIMING BELT PU T5 355 16
GATES 7762-61104 PU AT10 1100 32
GATES PU TIMING BELT PU AT10 1800 20
OPTIBELT PU TIMING BELT T5 630 1677ZA
GATES PU TIMING BELT PU T5 355 12 *IC*
OPTIBELT 6 T5 / 375 AP 1901639
GATES 7762-61102 PU AT10 1100 16
OPTIBELT T5 455 2077ZA PU TIMING BELT 20T5/455
OPTIBELT PU TIMING BELT DT5 515 1077ZA