Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 325 1867455
OPTIBELT 12 T5 / 325 1867455
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 325
rubix:
265A9880
manufacturer :
T5 325 1277ZA
ean:
4014486016864
Technical specifications
Profile
T5
Primitive length
325
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 325 1867455
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
325
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
65
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.88
excl. VAT
/
Each
£
9.46
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 T10 / 840 AP 1705622
GATES PU TIMING BELT PU T5 550 4
OPTIBELT 12 T10 / 370 AP 1870926
OPTIBELT T5 900 1277ZA PU TIMING BELT 12T5/900
OPTIBELT 10 AT10 / 1500 1773902
GATES 7762-61361 PU AT10 1360 10
GATES PU TIMING BELT PU T5 245 20
OPTIBELT PU TIMING BELT T5 560 2577ZA
OPTIBELT DT10 1250 1077ZA PU TIMING BELT 10DT10/1250
OPTIBELT 10 AT5 / 330 1961584
OPTIBELT 12 T10 / 1750 AP 1987915
OPTIBELT 6 T5 / 1000 AP 1949001
OPTIBELT 4 T25 / 915 AP 1871474
GATES 7762-61352 PU AT10 1350 16
OPTIBELT 25 DT5 / 800 1042489