Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 900 1277ZA PU TIMING BELT 12T5/900
OPTIBELT T5 900 1277ZA PU TIMING BELT 12T5/900
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 900
rubix:
105A9143
manufacturer :
T5 900 1277ZA
ean:
4014486020786
Technical specifications
Profile
T5
Primitive length
900
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 900 1277ZA PU TIMING BELT 12T5/900
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
900
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
180
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.52
excl. VAT
/
Each
£
18.62
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T10 / 1400 AP 1919484
OPTIBELT DT5 815 2077ZA PU TIMING BELT 20DT5/815
OPTIBELT AT10 1250 5077ZA PU TIMING BELT 50AT10/1250
OPTIBELT AT10 1080 1677ZA PU TIMING BELT 16AT10/1080
GATES 7762-30551 PU T10 550 10
GATES PU TIMING BELT PU T5 420 12 *IC*
GATES 7762-10276 PU T2.5 277.5 16
OPTIBELT 8 DT5 / 650 AP 1911513
GATES PU T10 810 75 PU TIMING BELT 75T10/810
GATES DOUBLE PU TIMING BELT DL PU T5 750 10
GATES 7762-90755 DL PU T10 750 25
OPTIBELT 16 T10 / 320 1949458
OPTIBELT PU TIMING BELT AT10 780 2577ZA
OPTIBELT 25 AT5 / 710 1738530
OPTIBELT T10 450 2077ZA PU TIMING BELT 20T10/450