Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 340 1277ZA PU TIMING BELT 12T5/340
OPTIBELT T5 340 1277ZA PU TIMING BELT 12T5/340
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 340
rubix:
104A8692
manufacturer :
T5 340 1277ZA
ean:
4014486017021
Technical specifications
Profile
T5
Primitive length
340
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 340 1277ZA PU TIMING BELT 12T5/340
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
12
g
Profile
T5
Primitive length
340
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
68
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.17
excl. VAT
/
Each
£
12.20
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-91201 DL PU T10 1200 10
GATES PU TIMING BELT PU T5 340 6
OPTIBELT DT10 660 1277ZA PU TIMING BELT 12DT10/660
OPTIBELT 10 AT10 / 1360 AP 1579142
GATES PU TIMING BELT SLEEVE T2.5-277.5 200
OPTIBELT 12 DT10 / 1300 AP 1974714
GATES DBL PU TIMING BELT DL PU T10 630 32
OPTIBELT 10 T5 / 245 AP 1531963
OPTIBELT 16 AT5 / 610 AP 1867716
OPTIBELT 12 T5 / 1440 AP 1942341
OPTIBELT 12 AT10 / 580 1918529
GATES PU TIMING BELT PU T5 200 75
OPTIBELT 8 T5 / 1440 1870736
GATES DBL PU TIMING BELT DL PU T5 410 20
OPTIBELT 6 DT5 / 450 AP 1878434