Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 1440 1870736
OPTIBELT 8 T5 / 1440 1870736
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 1440
rubix:
265A9648
manufacturer :
T5 1440 877ZA
ean:
4014486021721
Technical specifications
Profile
t5
Primitive length
1440
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 1440 1870736
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1440
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
288
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.63
excl. VAT
/
Each
£
17.56
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T5 630 2577ZA
OPTIBELT 50 T10 / 1140 AP 1716497
OPTIBELT 16 DT10 / 1800 1808486
OPTIBELT AT5 545 2077ZA PU TIMING BELT 20AT5/545
OPTIBELT 25 T5 / 510 AP 1925040
OPTIBELT PU TIMING BELT T5 545 1277ZA
OPTIBELT 10 DT10 / 600 AP 1870896
OPTIBELT 25 DT5 / 750 AP 1992263
GATES PU TIMING BELT PU T5 750 8
OPTIBELT T5 260 2577ZA PU TIMING BELT 25T5/260
GATES 7762-61946 PU AT10 1940 12
GATES PU TIMING BELT PU T5 165 25
OPTIBELT 20 DT5 / 650 1921970
GATES DBL PU TIMING BELT DL PU T5 620 25
OPTIBELT PU TIMING BELT T5 900 2577ZA