Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 340 1677ZA
OPTIBELT PU TIMING BELT T5 340 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 340
rubix:
104A8693
manufacturer :
T5 340 1677ZA
ean:
4014486017038
Technical specifications
Profile
T5
Primitive length
340
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 340 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
T5
Primitive length
340
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
68
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.81
excl. VAT
/
Each
£
15.37
incl. VAT
In stock: Next day delivery
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 600 50
OPTIBELT 25 AT10 / 1400 AP 1967288
GATES DBL PU TIMING BELT DL PU T5 460 32
GATES 7762-80652 DL PU T5 650 8
OPTIBELT 16 AT5 / 225 AP 1928071
OPTIBELT 25 AT10 / 530 AP 1899132
OPTIBELT 10 AT10 / 580 1735523
OPTIBELT 16 AT5 / 780 AP 1818151
OPTIBELT 12 DT5 / 900 AP 1945036
OPTIBELT AT10 1210 2077ZA PU TIMING BELT 20AT10/1210
GATES PU TIMING BELT PU T5 305 10
GATES PU TIMING BELT PU T5-275-25
GATES PU TIMING BELT PU T5 900 4
GATES DOUBLE PU TIMING BELT DL PU T5 750 20
OPTIBELT 8 T5 / 660 AP 1841860