GATES DBL PU TIMING BELT DL PU T5 460 32


Synchro-Power Polyurethane Belt

References
gates:DL PU T5 460 32
rubix:105A3304
manufacturer :7762-80468
ean:5414465229787
brand logo
brand logo
Technical specifications
ProfileDL-T5
Primitive length460 mm
Belt width32 mm
See all Specifications

Product details : GATES DBL PU TIMING BELT DL PU T5 460 32


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T5
Primitive length460 mm
Belt width32 mm
Pitch5 mm
MaterialPU
Number of teeth92
Show UNSPSC/ECL@SS
£ 17.53 excl. VAT
/ Each
£ 21.04 incl. VAT
  • In stock: Next day delivery