Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 350 1677ZA PU TIMING BELT 16T5/350
OPTIBELT T5 350 1677ZA PU TIMING BELT 16T5/350
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 350
rubix:
106A2882
manufacturer :
T5 350 1677ZA
ean:
4014486017113
Technical specifications
Profile
T5
Primitive length
350
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 350 1677ZA PU TIMING BELT 16T5/350
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
T5
Primitive length
350
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
70
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.91
excl. VAT
/
Each
£
15.49
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 DT5 / 620 AP 1908581
OPTIBELT 6 T5 / 860 1879395
GATES 7762-10346 PU T2.5 342.5 16
GATES PU TIMING BELT PU AT10 960 25
OPTIBELT 20 T5 / 225 AP 1828063
OPTIBELT 10 T5 / 180 1926762
OPTIBELT 20 T5 / 1115 1545607
OPTIBELT PU TIMING BELT T2,5 265 477ZA
GATES PU TIMING BELT PU T5 900 25
OPTIBELT 50 T10 / 950 AP 1919456
OPTIBELT 6 T25 / 210 1551861
GATES PU TIMING BELT PU T10 1610 50
GATES PU TIMING BELT PU T5 630 4
GATES PU TIMING BELT PU T10 1750 25
OPTIBELT 12 DT5 / 650 AP 1888392