Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/355
OPTIBELT PU TIMING BELT 8T5/355
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 355
rubix:
133A3236
manufacturer :
T5 355 877ZA
ean:
4014486017168
Technical specifications
Profile
T5
Primitive length
355
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/355
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
355
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
71
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.72
excl. VAT
/
Each
£
9.26
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 4 T25 / 145 AP 1892294
OPTIBELT 25 DT10 / 800 1917056
OPTIBELT 6 T25 / 317 AP 1531457
OPTIBELT 12 T5 / 1350 1932147
GATES 7762-90803 DL PU T10 800 16
OPTIBELT DT10 1420 2577ZA PU TIMING BELT 25DT10/1420
GATES PU TIMING BELT PU AT10 920 50
GATES PU TIMING BELT SLEEVE T2.5-317.5 200
OPTIBELT 20 AT10 / 1360 AP 1607265
GATES 7762-51059 PU AT5 1050 12
GATES PU TIMING BELT PU AT5 600 8
GATES PU TIMING BELT PU T5 305 6
OPTIBELT 8 T5 / 460 AP 1930285
OPTIBELT T10 1400 1277ZA PU TIMING BELT 12T10/1400
GATES PU TIMING BELT PU T2.5 290 10