Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 1350 1932147
OPTIBELT 12 T5 / 1350 1932147
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 1350
rubix:
266A0158
manufacturer :
T5 1350 1277ZA
ean:
4014486021585
Technical specifications
Profile
T5
Primitive length
1350
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 1350 1932147
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1350
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
270
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.16
excl. VAT
/
Each
£
21.79
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 T5 / 475 AP 1865656
OPTIBELT 6 DT5 / 600 AP 1806233
OPTIBELT 25 DT10 / 630 AP 1663665
OPTIBELT PU TIMING BELT T10 410 1277ZA
OPTIBELT 25 DT10 / 800 1917056
OPTIBELT 12 T10 / 1200 1676744
GATES PU TIMING BELT PU T5 260 20
OPTIBELT 10 AT10 / 500 1831183
OPTIBELT DT10 840 5077ZA PU TIMING BELT 50DT10/840
OPTIBELT 6 AT5 / 340 AP 1544099
OPTIBELT DT10 720 1277ZA PU TIMING BELT 12DT10/720
OPTIBELT T10 400 5077ZA PU TIMING BELT 50T10/400
OPTIBELT T5 305 2577ZA PU TIMING BELT 25T5/305
GATES DBL PU TIMING BELT DL PU T5 940 32 *IC*
OPTIBELT 12 DT10 / 1420 AP 1850972