Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 355 1277ZA PU TIMING BELT 12T5/355
OPTIBELT T5 355 1277ZA PU TIMING BELT 12T5/355
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 355
rubix:
104A7924
manufacturer :
T5 355 1277ZA
ean:
4014486017182
Technical specifications
Profile
T5
Primitive length
355
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 355 1277ZA PU TIMING BELT 12T5/355
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
12
g
Profile
T5
Primitive length
355
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
71
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.16
excl. VAT
/
Each
£
12.19
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 AT10 / 730 AP 1967400
GATES PU T10 750 50 PU TIMING BELT 50T10/750
OPTIBELT 16 T10 / 1600 1684371
OPTIBELT PU TIMING BELT T10 1250 1077ZA
OPTIBELT PU TIMING BELT T5 940 2577ZA
OPTIBELT PU TIMING BELT T5 450 2077ZA
OPTIBELT PU TIMING BELT T2,5 290 877ZA
GATES PU TIMING BELT PU AT5 545 75
OPTIBELT 10 AT10 / 1350 1840428
OPTIBELT 10 T5 / 675 AP 1834267
GATES PU TIMING BELT PU AT10 1600 25
OPTIBELT PU TIMING BELT T10 980 2577ZA
OPTIBELT 10 AT10 / 1200 AP 1784596
GATES PU TIMING BELT PU AT10 1210 50
GATES PU TIMING BELT PU T2.5 120 20