Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 450 2077ZA
OPTIBELT PU TIMING BELT T5 450 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 450
rubix:
104A9604
manufacturer :
T5 450 2077ZA
ean:
4014486018165
Technical specifications
Profile
T5
Primitive length
450
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 450 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
450
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
90
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.52
excl. VAT
/
Each
£
18.62
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT 8AT5/600
OPTIBELT 16 DT10 / 900 AP 1892158
OPTIBELT 16 T5 / 550 AP 1648258
OPTIBELT 16 AT10 / 890 AP 1824659
OPTIBELT PU TIMING BELT T2,5 245 1277ZA
OPTIBELT 6 DT5 / 590 AP 1914244
GATES PU TIMING BELT 8T2.5/265
GATES PU TIMING BELT PU T10 500 20
OPTIBELT 12 DT5 / 700 AP 1841272
GATES PU TIMING BELT PU T10 1150 10 *IC*
GATES PU TIMING BELT PU AT5 750 25
GATES 7762-61806 PU AT10 1800 12
GATES PU TIMING BELT PU T10 530 16
OPTIBELT 50 DT10 / 1300 AP 1989284
OPTIBELT 12 T10 / 880 AP 1937671