Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 355 2077ZA PU TIMING BELT 20T5/355
OPTIBELT T5 355 2077ZA PU TIMING BELT 20T5/355
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 355
rubix:
104A7699
manufacturer :
T5 355 2077ZA
ean:
4014486017205
Technical specifications
Profile
T5
Primitive length
355
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 355 2077ZA PU TIMING BELT 20T5/355
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
355
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
71
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.96
excl. VAT
/
Each
£
17.95
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 900 8
OPTIBELT PU TIMING BELT AT10 800 5077ZA
OPTIBELT 50 T10 / 1880 AP 1890899
OPTIBELT T5 200 2077ZA PU TIMING BELT 20T5/200
OPTIBELT 6 T5 / 515 1876424
OPTIBELT T5 245 2577ZA PU TIMING BELT 25T5/245
GATES PU TIMING BELT PU T10 1350 25
GATES PU TIMING BELT PU T5 1215 12 *IC*
OPTIBELT PU TIMING BELT 8AT5/780
OPTIBELT DT10 1880 2077ZA PU TIMING BELT 20DT10/1880
OPTIBELT T10 610 5077ZA PU TIMING BELT 50T10/610
OPTIBELT 32 AT10 / 1720 AP 1814861
OPTIBELT 32 AT10 / 1320 AP 1604558
GATES PU TIMING BELT PU T2.5 230 12
OPTIBELT DT5 860 1677ZA PU TIMING BELT 16DT5/860