OPTIBELT 6 T5 / 515 1876424


optibelt ALPHA TORQUE T5

References
optibelt:ZRM-T5-515-6
rubix:266A3295
ean:4014486927344
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length515 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT 6 T5 / 515 1876424


optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.

Technical specifications


Attributes
ProfileT5
Primitive length515 mm
Belt width6 mm
Pitch5 mm
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
  • Usually arrives within 14 working days