Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 375 1824279
OPTIBELT 25 T5 / 375 1824279
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 375
rubix:
265A9606
manufacturer :
T5 375 2577ZA
ean:
4014486017458
Technical specifications
Profile
T5
Primitive length
375
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 375 1824279
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
375
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
75
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.92
excl. VAT
/
Each
£
16.70
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 50 T10 / 400 AP 1985065
GATES PU TIMING BELT SLEEVE T5-460 380
OPTIBELT PU TIMING BELT 32AT10/1600
OPTIBELT PU TIMING BELT T2,5 290 877ZA
OPTIBELT 12 T5 / 165 AP 1922172
GATES PU TIMING BELT SLEEV PU T2.5 245 200
OPTIBELT METRIC TIMING BELT T5 325 1077ZA
OPTIBELT 50 T10 / 980 AP 1599347
OPTIBELT 25 T10 / 850 1874739
OPTIBELT 50 DT10 / 1240 AP 1947155
OPTIBELT T5 350 2077ZA PU TIMING BELT 20T5/350
OPTIBELT 10 AT5 / 420 AP 1894929
GATES PU TIMING BELT PU T10 880 50
GATES PU TIMING BELT PU T5 340 8
OPTIBELT 32 DT5 / 800 1042488