Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT METRIC TIMING BELT T5 325 1077ZA
OPTIBELT METRIC TIMING BELT T5 325 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 325
rubix:
101A5425
manufacturer :
T5 325 1077ZA
ean:
4014486016857
Technical specifications
Profile
T5
Primitive length
325
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT METRIC TIMING BELT T5 325 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
325
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
65
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.88
excl. VAT
/
Each
£
10.66
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 1050 32
GATES PU TIMING BELT PU T2.5 265 4
OPTIBELT 12 AT5 / 375 1776752
OPTIBELT 16 T10 / 1600 AP 1727891
OPTIBELT T2,5 180 1077ZA PU TIMING BELT 10T2.5/180
GATES PU TIMING BELT PU T2.5 120 8
OPTIBELT 12 AT10 / 840 AP 1951107
OPTIBELT 6 T5 / 1350 1521828
OPTIBELT 25 AT10 / 1100 1961729
OPTIBELT 16 AT10 / 1100 1810168
GATES PU TIMING BELT PU T10 2250 50
GATES PU TIMING BELT PU AT10 1320 75
OPTIBELT 16 T5 / 630 AP 1944609
OPTIBELT 25 T10 / 650 1871557
OPTIBELT 6 AT5 / 545 AP 1901057