Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/400
OPTIBELT PU TIMING BELT 6T5/400
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 400
rubix:
133A7490
manufacturer :
T5 400 677ZA
ean:
4014486017557
Technical specifications
Profile
T5
Primitive length
400
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/400
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
400
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
80
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.21
excl. VAT
/
Each
£
7.45
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 AT10 / 1800 1812382
GATES PU TIMING BELT PU T5 610 6
OPTIBELT PU TIMING BELT T5 815 677ZA
GATES PU TIMING BELT PU T5-675-25
GATES DBL PU TIMING BELT DL PU T5 750 75
GATES PU AT5 455 10 PU TIMING BELT 10AT5/455
GATES PU TIMING BELT PU AT5 455 4
GATES PU TIMING BELT PU AT5 340 10 *IC*
GATES 7762-61481 PU AT10 1480 10
GATES 7762-80454 DL PU T5 450 16
OPTIBELT T5 475 1677ZA PU TIMING BELT 16T5/475
OPTIBELT 20 AT10 / 1360 AP 1607265
OPTIBELT DT5 600 2577ZA 25T5/600DL DOUBLE SIDED TIMING BELT
GATES 7762-80402 DL PU T5 400 10
GATES DBL PU TIMING BELT DL PU T5 940 32 *IC*