Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 475 1677ZA PU TIMING BELT 16T5/475
OPTIBELT T5 475 1677ZA PU TIMING BELT 16T5/475
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 475
rubix:
104A9745
manufacturer :
T5 475 1677ZA
ean:
4014486018394
Technical specifications
Profile
T5
Primitive length
475
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 475 1677ZA PU TIMING BELT 16T5/475
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
475
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
95
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.46
excl. VAT
/
Each
£
16.15
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 630 10 *IC*
OPTIBELT 10 T5 / 375 AP 1979840
GATES PU TIMING BELT PU T5 185 32
GATES PU TIMING BELT PU T5 900 75
OPTIBELT PU TIMING BELT T5 1100 2577ZA
GATES 7762-80558 DL PU T5 550 32
OPTIBELT 12 T10 / 700 AP 1991487
OPTIBELT PU TIMING BELT 6T5/1215
GATES PU TIMING BELT PU AT5 660 32
GATES 7762-10256 PU T2.5 210 16
OPTIBELT PU TIMING BELT AT10 1150 5077ZA
OPTIBELT 12 T5 / 575 AP 1856963
GATES PU T5 1315 32 PU TIMING BELT 32T5/1315
OPTIBELT AT10 980 2077ZA PU TIMING BELT 20AT10/980
GATES PU TIMING BELT PU T2.5 290 6