Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 400 1077ZA
OPTIBELT PU TIMING BELT T5 400 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 400
rubix:
104A8705
manufacturer :
T5 400 1077ZA
ean:
4014486017571
Technical specifications
Profile
t5
Primitive length
400
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 400 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
1
g
Profile
t5
Primitive length
400
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
80
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.14
excl. VAT
/
Each
£
10.97
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 350 6
OPTIBELT T10 410 5077ZA PU TIMING BELT 50T10/410
OPTIBELT 10 T5 / 320 AP 1842576
OPTIBELT 6 DT5 / 550 AP 1922537
OPTIBELT T10 1780 1077ZA PU TIMING BELT 10T10/1780
GATES DBL PU TIMING BELT DL PU T10 1610 16 *IC*
GATES PU TIMING BELT PU T5 550 25
OPTIBELT 6 T5 / 340 AP 1836890
GATES PU TIMING BELT 12T2.5/177.5
OPTIBELT 25 AT5 / 545 AP 1938243
GATES PU TIMING BELT PU T5 185 75
GATES PU T2.5 600 20 PU TIMING BELT 20T2.5/600
OPTIBELT T10 450 2577ZA PU TIMING BELT 25T10/450
GATES PU T5-675-75 PU TIMING BELT 75T5/675
OPTIBELT 12 AT5 / 390 AP 1859792