GATES 776220680 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-675-75
Synchro-Power Polyurethane Belt
See technical informationReferences
Gates:PU T5-675-75
Rubix:100A6113
Manufacturer :776220680
EAN:5414465505355

Product details : GATES 776220680 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T5-675-75
Gates Synchro-Power polyurethane belts are designed for long lasting and energy-efficient performance. The endless urethane construction provides higher strength as compared to welded urethane belts, making them well-suited for use in power transmission and high-performance positioning applications.
Strengths
- Polyurethane body is abrasion, chemical and wear resistant for increased durability.
- Temperature Range: -30°C to +80°C
- Abrasion, chemical and wear resistant for extended life.
- Temperature Range: -30°C to +80°C
- Abrasion, chemical and wear resistant for extended life.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 26.575 mm |
| Belt width | 75 mm |
| Pitch | 5 mm |
| Material | pu |
| Number of teeth | 135 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 40.18 excl. VAT
/ Each
£ 48.22 incl. VAT
- Usually arrives within 14 working days
