Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 400 1277ZA
OPTIBELT PU TIMING BELT T5 400 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 400
rubix:
104A8706
manufacturer :
T5 400 1277ZA
ean:
4014486017588
Technical specifications
Profile
T5
Primitive length
400
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 400 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
400
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
80
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.43
excl. VAT
/
Each
£
12.52
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 990 20
OPTIBELT 6 T5 / 510 AP 1730306
GATES PU TIMING BELT PU T2.5 285 32
GATES PU T5 1100 32 PU TIMING BELT 32T5/1100
OPTIBELT 25 T5 / 600 AP 1592892
OPTIBELT PU TIMING BELT T2,5 780 477ZA
GATES PU TIMING BELT PU T2.5 780 12
OPTIBELT T5 305 1277ZA PU TIMING BELT 12T5/305
GATES 7762-30551 PU T10 550 10
OPTIBELT PU TIMING BELT T2,5 620 1277TA
OPTIBELT 20 AT5 / 660 AP 1975349
GATES 7762-30804 PU T10 800 25
OPTIBELT 50 T10 / 450 AP 1882421
OPTIBELT 8 T5 / 180 1836470
OPTIBELT 25 T5 / 620 AP 1718939