Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 410 877ZA
OPTIBELT PU TIMING BELT T5 410 877ZA
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 410
rubix:
106A5389
manufacturer :
T5 410 877ZA
ean:
4014486017649
Technical specifications
Profile
T5
Primitive length
410
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 410 877ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
410
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
82
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.77
excl. VAT
/
Each
£
9.32
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 700 50
OPTIBELT 6 T5 / 255 AP 1902024
OPTIBELT 8 DT5 / 500 1955908
OPTIBELT 8 T5 / 455 AP 1885813
GATES PU TIMING BELT SLEEVE T5-590 380
GATES PU TIMING BELT PU T5 260 25
GATES 7762-20607 PU T5 600 50
OPTIBELT PU TIMING BELT T5 500 877ZA
GATES PU T5 420 50 PU TIMING BELT 50T5/420
OPTIBELT 12 T25 / 210 AP 1900827
OPTIBELT 32 T10 / 1150 AP 1861993
OPTIBELT 8 DT5 / 620 AP 1998985
GATES PU TIMING BELT PU T5 365 20
GATES PU TIMING BELT PU T2.5 245 10
OPTIBELT 12 AT10 / 1500 AP 1972636