Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 500 877ZA
OPTIBELT PU TIMING BELT T5 500 877ZA
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 500
rubix:
106A5600
manufacturer :
T5 500 877ZA
ean:
4014486018523
Technical specifications
Profile
T5
Primitive length
500
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 500 877ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
500
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
100
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.43
excl. VAT
/
Each
£
10.12
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT 10T5/700:GATES
OPTIBELT DT10 1320 1077ZA PU TIMING BELT 10DT10/1320
OPTIBELT PU TIMING BELT T2,5 650 1277ZA
GATES 7762-29439 PU T5 440 4
OPTIBELT PU TIMING BELT T5 390 1277ZA
OPTIBELT 50 AT10 / 1200 1881853
GATES 7762-29313 PU T5 320 75
OPTIBELT 16 AT10 / 960 AP 1964416
OPTIBELT 8 T5 / 1350 AP 1670166
OPTIBELT 25 DT10 / 840 AP 1967394
OPTIBELT 16 T5 / 440 AP 1987945
OPTIBELT 6 AT5 / 545 AP 1901057
OPTIBELT 8 T5 / 725 AP 1863083
GATES PU TIMING BELT PU AT10 1600 50
OPTIBELT PU TIMING BELT T5 200 1077ZA