Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 410 1677ZA
OPTIBELT PU TIMING BELT T5 410 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 410
rubix:
104A9595
manufacturer :
T5 410 1677ZA
ean:
4014486017670
Technical specifications
Profile
T5
Primitive length
410
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 410 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
T5
Primitive length
410
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
82
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.91
excl. VAT
/
Each
£
15.49
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU 16 AT10 1320 INVOICE-0000000000315442-20211117
OPTIBELT T5 1215 1677ZA PU TIMING BELT 16T5/1215
OPTIBELT 10 AT5 / 720 AP 1866818
GATES PU TIMING BELT PU AT10 560 32
GATES PU TIMING BELT PU T2.5 650 20
GATES PU TIMING BELT 10T2.5/200
OPTIBELT 20 T10 / 1750 AP 1875723
OPTIBELT 20 AT10 / 1940 1588251
GATES PU TIMING BELT PU T5 225 4
OPTIBELT PU TIMING BELT T5 660 1677ZA
OPTIBELT 10 T10 / 1300 AP 1991337
OPTIBELT 16 AT10 / 1320 AP 1835243
GATES PU TIMING BELT PU T2.5 380 50
OPTIBELT 10 T5 / 410 AP 1953504
GATES PU TIMING BELT PU AT5 975 25