Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 660 1677ZA
OPTIBELT PU TIMING BELT T5 660 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 660
rubix:
105A2692
manufacturer :
T5 660 1677ZA
ean:
4014486019759
Technical specifications
Profile
T5
Primitive length
660
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 660 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
660
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
132
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.11
excl. VAT
/
Each
£
20.53
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 980 75
GATES 7762-31104 PU T10 1100 25
OPTIBELT 32 AT10 / 560 AP 1983120
OPTIBELT 4 T25 / 540 AP 1588535
GATES PU TIMING BELT SLEEVE AT10-1420 380
OPTIBELT 25 T5 / 515 1883593
OPTIBELT 10 T10 / 650 AP 1543462
OPTIBELT 32 T10 / 1750 AP 1881370
OPTIBELT 6 T5 / 1380 AP 1842206
GATES PU TIMING BELT PU T10 1400 25
GATES PU TIMING BELT PU AT10 1050 12
GATES 7762-60841 PU AT10 840 10
OPTIBELT 12 DT5 / 650 1889896
GATES 7762-61204 PU AT10 1200 32
OPTIBELT 20 T10 / 1880 AP 1659446