Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 410 2577ZA PU TIMING BELT 25T5/410
OPTIBELT T5 410 2577ZA PU TIMING BELT 25T5/410
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 410
rubix:
104A9596
manufacturer :
T5 410 2577ZA
ean:
4014486017694
Technical specifications
Profile
T5
Primitive length
410
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 410 2577ZA PU TIMING BELT 25T5/410
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
410
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
82
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.79
excl. VAT
/
Each
£
21.35
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT SLEEVE T10-800 380
OPTIBELT 25 AT10 / 1350 1985414
OPTIBELT 16 DT10 / 600 AP 1907679
OPTIBELT 25 DT10 / 900 AP 1984223
OPTIBELT DT10 660 3277ZA PU TIMING BELT 32DT10/660
GATES PU TIMING BELT PU T2.5 120 6
GATES PU TIMING BELT PU T5 840 20
GATES PU TIMING BELT PU T2.5 265 25
OPTIBELT 25 T5 / 1000 1783785
GATES 7762-20742 PU T5 625 75
GATES PU TIMING BELT PU T5-445-20
OPTIBELT 10 DT10 / 750 AP 1811474
GATES 7762-29309 PU T5 300 50
GATES PU T10 810 75 PU TIMING BELT 75T10/810
GATES PU TIMING BELT PU T5 295 16