Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 420 677ZA
OPTIBELT PU TIMING BELT T5 420 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 420
rubix:
106A3416
manufacturer :
T5 420 677ZA
ean:
4014486017717
Technical specifications
Profile
t5
Primitive length
420
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 420 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
420
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
84
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.21
excl. VAT
/
Each
£
7.45
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-21443 PU T5 1440 10
OPTIBELT 25 T10 / 550 AP 1851798
OPTIBELT 50 T10 / 610 AP 1945159
GATES 7762-80657 DL PU T5 650 25
OPTIBELT 12 T5 / 525 AP 1569222
OPTIBELT T5 270 1677ZA PU TIMING BELT 16T5/270
GATES PU TIMING BELT PU T10 1140 16
OPTIBELT 6 DT5 / 450 1747943
GATES PU TIMING BELT PU T5 545 25
GATES PU TIMING BELT PU T2.5 180 6
OPTIBELT 25 T10 / 650 1871557
OPTIBELT PU TIMING BELT T10 1150 5077ZA
OPTIBELT 10 AT5 / 225 AP 1814470
GATES PU TIMING BELT PU T10 1460 25
GATES PU TIMING BELT PU T5 560 25