Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 420 1677ZA
OPTIBELT PU TIMING BELT T5 420 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 420
rubix:
104A9599
manufacturer :
T5 420 1677ZA
ean:
4014486017755
Technical specifications
Profile
t5
Primitive length
420
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 420 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
t5
Primitive length
420
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
84
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.26
excl. VAT
/
Each
£
15.91
incl. VAT
In stock: Next day delivery
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T25 / 620 1995964
GATES 7762-29449 PU T5 440 50
GATES 7762-30654 PU T10 650 20
GATES PU TIMING BELT PU T5 340 32
OPTIBELT 16 DT5 / 500 AP 1916958
OPTIBELT 25 T10 / 1750 AP 1986569
GATES PU TIMING BELT SLEEV PU T10 1610 200
GATES PU TIMING BELT PU T5 480 75
GATES PU TIMING BELT PU T5 940 12 *IC*
OPTIBELT T10 1150 1677ZA PU TIMING BELT 16T10/1150
OPTIBELT 6 AT3 / 399 1027309
OPTIBELT 25 AT5 / 780 AP 1841134
OPTIBELT 16 T5 / 1000 1919741
GATES PU TIMING BELT PU T5 900 25
OPTIBELT 32 T10 / 880 AP 1875535