Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 425 1678846
OPTIBELT 6 T5 / 425 1678846
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 425
rubix:
265A9607
manufacturer :
T5 425 677ZA
ean:
4014486017793
Technical specifications
Profile
t5
Primitive length
425
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 425 1678846
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
425
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
85
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 16 T5 / 800 AP 1670343
OPTIBELT 10 T5 / 575 AP 1580638
GATES PU TIMING BELT PU T5 510 20
OPTIBELT 12 AT5 / 600 1813439
OPTIBELT 25 DT5 / 800 1042489
GATES PU TIMING BELT PU AT5 825 6
OPTIBELT T10 370 1277ZA PU TIMING BELT 12T10/370
OPTIBELT 50 T10 / 1420 AP 1886312
GATES PU TIMING BELT PU T5 630 6
OPTIBELT 20 DT5 / 815 AP 1956257
OPTIBELT 25 T10 / 320 AP 1902855
GATES PU AT10 1010 10 TIMING BELT
GATES PU TIMING BELT PU T5 245 6
OPTIBELT 50 T10 / 850 1986765
OPTIBELT 4 T25 / 277 1632389