Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 425 1557859
OPTIBELT 8 T5 / 425 1557859
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 425
rubix:
265A9770
manufacturer :
T5 425 877ZA
ean:
4014486017809
Technical specifications
Profile
T5
Primitive length
425
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 425 1557859
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
425
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
85
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 T5 / 475 AP 1929471
GATES PU TIMING BELT PU T5 280 50
OPTIBELT 20 AT5 / 780 AP 1978539
OPTIBELT PU TIMING BELT AT5 390 1077ZA
OPTIBELT 25 T5 / 575 AP 1970750
GATES 7762-61943 PU AT10 1940 25
OPTIBELT PU TIMING BELT T5 225 1677ZA
OPTIBELT 20 AT10 / 1080 AP 1869261
OPTIBELT 8 T5 / 460 1973424
GATES 7762-21449 PU T5 1440 50
OPTIBELT 12 T10 / 1560 AP 1847523
GATES PU TIMING BELT PU T2.5 950 20
OPTIBELT 32 AT10 / 530 1728380
GATES PU TIMING BELT SLEEVE T5-725 380
OPTIBELT T5 185 1277ZA PU TIMING BELT 12T5/185