Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 425 1890539
OPTIBELT 16 T5 / 425 1890539
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 425
rubix:
265A9609
manufacturer :
T5 425 1677ZA
ean:
4014486017830
Technical specifications
Profile
T5
Primitive length
425
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 425 1890539
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
425
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
85
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.34
excl. VAT
/
Each
£
12.41
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 255 25
OPTIBELT 16 T5 / 325 AP 1642457
GATES PU TIMING BELT PU T5 650 12 *IC*
OPTIBELT 10T5/625 DOUBLE SIDED PRECISION TIMING BELT 625MMX10MM
OPTIBELT 12 T10 / 410 AP 1828595
GATES 7762-31105 PU T10 1100 32
OPTIBELT DT10 1320 5077ZA PU TIMING BELT 50DT10/1320
GATES 7762-21356 PU T5 1350 20
OPTIBELT 8 T25 / 210 AP 1938763
OPTIBELT PU TIMING BELT AT5 340 2577ZA
OPTIBELT 12 T5 / 675 AP 1829301
OPTIBELT 20 T10 / 690 AP 1658123
GATES 7762-61482 PU AT10 1480 16
GATES PU TIMING BELT PU T5 690 20
OPTIBELT DT5 750 1277ZA DBL PU TIMING BELT 12T5/750DL:OPTI