Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10T5/625 DOUBLE SIDED PRECISION TIMING BELT 625MMX10MM
OPTIBELT 10T5/625 DOUBLE SIDED PRECISION TIMING BELT 625MMX10MM
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 625
rubix:
215A6528
manufacturer :
T5 625 1077ZA
ean:
4014486019414
Technical specifications
Profile
T5
Primitive length
625
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10T5/625 DOUBLE SIDED PRECISION TIMING BELT 625MMX10MM
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
625
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
125
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.69
excl. VAT
/
Each
£
11.63
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 560 20
OPTIBELT AT10 1250 3277ZA PU TIMING BELT 32AT10/1250
GATES 7762-29313 PU T5 320 75
GATES 7762-30322 PU T10 320 12
GATES PU TIMING BELT PU T2.5 290 10
GATES PU TIMING BELT PU AT5 455 75
GATES PU TIMING BELT PU T5 545 8
OPTIBELT PU TIMING BELT 8T5/575
OPTIBELT 16 AT10 / 1350 AP 1627009
OPTIBELT 10 T10 / 920 AP 1715978
OPTIBELT T10 1610 5077ZA PU TIMING BELT 50T10/1610
OPTIBELT 6 T5 / 200 AP 1865425
OPTIBELT T5 270 2077ZA PU TIMING BELT 20T5/270
OPTIBELT PU TIMING BELT T10 1010 2077ZA
OPTIBELT T5 1075 2077ZA PU TIMING BELT 20T5/1075